Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/3752500-60
- Zoro # G723354463
product price:Â
$
89.59
/ea
Key Features
Standards
AMSQQA200/8
Fabrication
Cold Drawn
Maximum Temperature
1,205 Degrees F
Width Tolerance
+/-0.125 in
Thickness
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3752500-60
- Zoro #
- G723354463
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- AMSQQA200/8
- Fabrication
- Cold Drawn
- Maximum Temperature
- 1,205 Degrees F
- Brinell Hardness
- 95 BHN
- Temper
- T6511
- Yield Strength
- 40,000 psi
- Thickness Tolerance
- +/-0.010 in
- Tensile Strength
- 45,000 psi
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Material
- Aluminum
- Shape
- Flat
- Item
- Aluminum Flat Bar
- Heat Treatment
- No Heat Treatment
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.375 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 60 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.