Inch Aluminum Flat Bars
- Mfr # AF6061/17502-60
- Zoro # G223356806
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
60 in
Includes Material Certificate
No Certificates Included
Thickness
1.75 in
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/17502-60
- Zoro #
- G223356806
- UPC #
- -
- Country of Origin
- Multiple
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Item
- Aluminum Flat Bar
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 45,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Thickness Tolerance
- +/-0.010 in
- Temper
- T6511
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Shape
- Flat
- Standards
- AMSQQA200/8
- Yield Strength
- 40,000 psi
- Material
- Aluminum
- Shell Material
- Aluminum
Dimensions
- Wire Rope Length
- 60 in
- Thickness
- 1.75 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 2 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.