Inch Aluminum Flat Bars

  • Mfr # AF6061/17503-144
  • Zoro # G623360342
product price: 
$
793.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
1,205 Degrees F
Length Tolerance
+/-0.125 in
System of Measurement
Inch
Fabrication
Cold Drawn
Shape
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/17503-144
Zoro #
G623360342
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Thickness
1.75 in
Overall Width
3 in
Wire Rope Length
144 in
Width Tolerance
+/-0.125 in
Overall Length
144 in
Length
144 in

Details

Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Fabrication
Cold Drawn
Shape
Flat
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatment
No Heat Treatment
Standards
AMSQQA200/8
Includes Material Certificate
No Certificates Included
Material
Aluminum
Thickness Tolerance
+/-0.010 in
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Temper
T6511
Item
Aluminum Flat Bar
Brinell Hardness
95 BHN
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews