Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/1881500-60
- Zoro # G923358902
product price:Â
$
36.49
/ea
Key Features
Brinell Hardness
95 BHN
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Material
Aluminum
Thickness
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/1881500-60
- Zoro #
- G923358902
- UPC #
- -
- Country of Origin
- Multiple
- Brinell Hardness
- 95 BHN
- Fabrication
- Cold Drawn
- Heat Treatment
- No Heat Treatment
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Tensile Strength
- 45,000 psi
- Thickness Tolerance
- +/-0.010 in
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- Item
- Aluminum Flat Bar
- System of Measurement
- Inch
- Shape
- Flat
- Standards
- AMSQQA200/8
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.188 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 1 1/2 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.