Inch Aluminum Flat Bars

  • Mfr # AF6061/1882-60
  • Zoro # G823354851
product price: 
$
38.99
/ea

Key Features

Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Material
Aluminum
Thickness Tolerance
+/-0.010 in
Thickness
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/1882-60
Zoro #
G823354851
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Width Tolerance
+/-0.125 in
Overall Width
2 in
Wire Rope Length
60 in
Length Tolerance
+/-0.125 in
Overall Length
60 in
Length
60 in

Details

Includes Material Certificate
No Certificates Included
Item
Aluminum Flat Bar
System of Measurement
Inch
Material
Aluminum
Thickness Tolerance
+/-0.010 in
Yield Strength
40,000 psi
Temper
T6511
Fabrication
Cold Drawn
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Standards
AMSQQA200/8
Maximum Temperature
1,205 Degrees F
Shape
Flat
Heat Treatment
No Heat Treatment
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 60 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews