Inch Aluminum Flat Bars

  • Mfr # AF6061/1882-84
  • Zoro # G723359017
product price: 
$
61.99
/ea

Key Features

Heat Treatment
No Heat Treatment
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Wire Rope Length
84 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/1882-84
Zoro #
G723359017
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
84 in
Width Tolerance
+/-0.125 in
Overall Width
2 in
Thickness
0.188 in
Length Tolerance
+/-0.125 in
Overall Length
84 in
Length
84 in

Details

Heat Treatment
No Heat Treatment
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Thickness Tolerance
+/-0.010 in
Shape
Flat
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Standards
AMSQQA200/8
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Yield Strength
40,000 psi
Item
Aluminum Flat Bar
Tensile Strength
45,000 psi
Temper
T6511
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews