Inch Aluminum Flat Bars
- Mfr # AF6061/1883-96
- Zoro # G723359062
product price:Â
$
98.19
/ea
Key Features
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Width Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/1883-96
- Zoro #
- G723359062
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Flat Bar
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Thickness Tolerance
- +/-0.010 in
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- Standards
- AMSQQA200/8
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Tensile Strength
- 45,000 psi
- Shape
- Flat
- Temper
- T6511
- Material
- Aluminum
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 96 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 3 in
- Thickness
- 0.188 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.