Inch Aluminum Flat Bars

  • Mfr # AF6061/15-84
  • Zoro # G623356932
product price: 
$
676.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Width Tolerance
+/-0.125 in
Heat Treatment
No Heat Treatment
Shape
Flat
Resistance Properties
Corrosion-Resistant, Wear-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/15-84
Zoro #
G623356932
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
5 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Thickness
1 in
Wire Rope Length
84 in
Overall Length
84 in
Length
84 in

Details

Heat Treatment
No Heat Treatment
Shape
Flat
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Standards
AMSQQA200/8
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Temper
T6511
Brinell Hardness
95 BHN
Thickness Tolerance
+/-0.010 in
Mechanical Finish
Mill
Material
Aluminum
System of Measurement
Inch
Tensile Strength
45,000 psi
Fabrication
Cold Drawn
Item
Aluminum Flat Bar
Yield Strength
40,000 psi
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 5 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews