Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/1884-120
- Zoro # G523354915
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Wire Rope Length
120 in
Thickness
0.188 in
Fabrication
Cold Drawn
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/1884-120
- Zoro #
- G523354915
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- Yield Strength
- 40,000 psi
- Thickness Tolerance
- +/-0.010 in
- Shape
- Flat
- Brinell Hardness
- 95 BHN
- Temper
- T6511
- Item
- Aluminum Flat Bar
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatment
- No Heat Treatment
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Heat Treatable
- Heat Treatable
- Standards
- AMSQQA200/8
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Thickness
- 0.188 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 4 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 120 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.