Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/1884-96
- Zoro # G123354247
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
45,000 psi
Temper
T6511
Thickness
0.188 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/1884-96
- Zoro #
- G123354247
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 45,000 psi
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Item
- Aluminum Flat Bar
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMSQQA200/8
- Mechanical Finish
- Mill
- Fabrication
- Cold Drawn
- Thickness Tolerance
- +/-0.010 in
- Heat Treatable
- Heat Treatable
- Brinell Hardness
- 95 BHN
- Shape
- Flat
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.188 in
- Overall Width
- 4 in
- Wire Rope Length
- 96 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 96 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.