Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/375750-84
- Zoro # G523360244
product price:Â
$
53.49
/ea
Key Features
Temper
T6511
Shape
Flat
Heat Treatment
No Heat Treatment
Wire Rope Length
84 in
Standards
AMSQQA200/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/375750-84
- Zoro #
- G523360244
- UPC #
- -
- Country of Origin
- Multiple
- Temper
- T6511
- Shape
- Flat
- Heat Treatment
- No Heat Treatment
- Standards
- AMSQQA200/8
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material
- Aluminum
- Item
- Aluminum Flat Bar
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Drawn
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 45,000 psi
- Thickness Tolerance
- +/-0.010 in
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 84 in
- Thickness
- 0.375 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 3/4 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.