Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/188750-48
- Zoro # G623352583
product price:Â
$
18.19
/ea
Key Features
Thickness Tolerance
+/-0.010 in
Temper
T6511
Yield Strength
40,000 psi
Length Tolerance
+/-0.125 in
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/188750-48
- Zoro #
- G623352583
- UPC #
- -
- Country of Origin
- Multiple
- Thickness Tolerance
- +/-0.010 in
- Temper
- T6511
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 45,000 psi
- System of Measurement
- Inch
- Shape
- Flat
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- Item
- Aluminum Flat Bar
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Standards
- AMSQQA200/8
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Width
- 3/4 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.188 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 48 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.188 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.