Inch Aluminum Flat Bars

  • Mfr # AF6061/22500-144
  • Zoro # G323357444
product price: 
$
917.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Thickness
2 in
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Wire Rope Length
144 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/22500-144
Zoro #
G323357444
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Wire Rope Length
144 in
Overall Width
2 1/2 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
144 in
Length
144 in

Details

Mechanical Finish
Mill
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Item
Aluminum Flat Bar
Tensile Strength
45,000 psi
Temper
T6511
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Shape
Flat
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Standards
AMSQQA200/8
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Material
Aluminum
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 2 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews