Inch Aluminum Flat Bars

  • Mfr # AF6061/2504-132
  • Zoro # G523358654
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
No Heat Treatment
Overall Width
4 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Thickness Tolerance
+/-0.010 in
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/2504-132
Zoro #
G523358654
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Wire Rope Length
132 in
Thickness
0.25 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
132 in
Length
132 in

Details

Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Thickness Tolerance
+/-0.010 in
Mechanical Finish
Mill
Item
Aluminum Flat Bar
Standards
AMSQQA200/8
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Temper
T6511
Fabrication
Cold Drawn
Tensile Strength
45,000 psi
Material
Aluminum
System of Measurement
Inch
Shape
Flat
Maximum Temperature
1,205 Degrees F
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews