Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/2508-120
- Zoro # G723357662
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Mechanical Finish
Mill
Coating
Plain
Thickness
0.25 in
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/2508-120
- Zoro #
- G723357662
- UPC #
- -
- Country of Origin
- Multiple
- Mechanical Finish
- Mill
- Coating
- Plain
- Fabrication
- Cold Drawn
- Temper
- T6
- Item
- Aluminum Plate
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Standards
- ASTM B632
- Heat Treatment
- No Heat Treatment
- Shape
- Plate
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- System of Measurement
- Inch
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Material
- Aluminum
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Thickness Tolerance
- +/-0.01 in
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 8 in
- Thickness
- 0.25 in
- Wire Rope Length
- 120 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-1 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 120 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.25 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.