Inch Aluminum Flat Bars

  • Mfr # AF6061/2508-132
  • Zoro # G223358664
product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Coating
Plain
Fabrication
Cold Drawn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/2508-132
Zoro #
G223358664
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Width
8 in
Thickness
0.25 in
Wire Rope Length
132 in
Width Tolerance
+/-0.125 in
Overall Length
132 in
Length
132 in

Details

Material
Aluminum
Maximum Temperature
1,205 Degrees F
Coating
Plain
Fabrication
Cold Drawn
Temper
T6
Shape
Plate
Galvanized
Not Galvanized
Standards
ASTM B632
Thickness Tolerance
+/-0.01 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Item
Aluminum Plate
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 132 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.25 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews