Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/2508-144
- Zoro # G523361562
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
40,000 psi
Standards
ASTM B632
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/2508-144
- Zoro #
- G523361562
- UPC #
- -
- Country of Origin
- Multiple
- Yield Strength
- 40,000 psi
- Standards
- ASTM B632
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Drawn
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- Thickness Tolerance
- +/-0.01 in
- Temper
- T6
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,205 Degrees F
- Galvanized
- Not Galvanized
- Shape
- Plate
- System of Measurement
- Inch
- Item
- Aluminum Plate
- Material
- Aluminum
- Coating
- Plain
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 45,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-1 in
- Overall Width
- 8 in
- Wire Rope Length
- 144 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.25 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 144 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.25 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.