Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/2508-36
  • Zoro # G123353820

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B632
Brinell Hardness
95 BHN
Width Tolerance
+/-0.125 in
Heat Treatment
No Heat Treatment
Thickness Tolerance
+/-0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/2508-36
Zoro #
G123353820
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Length Tolerance
+/-1 in
Overall Width
8 in
Wire Rope Length
36 in
Thickness
0.25 in
Overall Length
36 in
Length
36 in

Details

Standards
ASTM B632
Brinell Hardness
95 BHN
Heat Treatment
No Heat Treatment
Thickness Tolerance
+/-0.01 in
Galvanized
Not Galvanized
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Item
Aluminum Plate
Temper
T6
Material
Aluminum
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Coating
Plain
Yield Strength
40,000 psi
Shape
Plate
Fabrication
Cold Drawn
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 36 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.25 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.