Inch Aluminum Flat Bars
- Mfr # AF6061/26-84
- Zoro # G423360115
product price:Â
$
1,575.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Thickness Tolerance
+/-0.010 in
Heat Treatable
Heat Treatable
Material
Aluminum
Thickness
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/26-84
- Zoro #
- G423360115
- UPC #
- -
- Country of Origin
- Multiple
- Mechanical Finish
- Mill
- Thickness Tolerance
- +/-0.010 in
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Standards
- AMSQQA200/8
- Item
- Aluminum Flat Bar
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Temper
- T6511
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 45,000 psi
- Yield Strength
- 40,000 psi
- System of Measurement
- Inch
- Shape
- Flat
- Heat Treatment
- No Heat Treatment
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 2 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 84 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 2 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.