Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/37512-132
  • Zoro # G823354844

product price: 
$
663.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
132 in
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Width Tolerance
+/-0.125 in
Fabrication
Cold Drawn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/37512-132
Zoro #
G823354844
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
132 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Thickness
0.375 in
Length Tolerance
+/-1 in
Overall Length
132 in
Length
132 in

Details

Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Material
Aluminum
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Temper
T6
Thickness Tolerance
+/-0.01 in
Standards
ASTM B632
Coating
Plain
Shape
Plate
Item
Aluminum Plate
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 132 in, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.