Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/3751500-84
- Zoro # G923359596
product price:Â
$
91.15
/ea
Key Features
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatment
No Heat Treatment
Temper
T6511
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/3751500-84
- Zoro #
- G923359596
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Item
- Aluminum Flat Bar
- Heat Treatment
- No Heat Treatment
- Temper
- T6511
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Tensile Strength
- 45,000 psi
- Standards
- AMSQQA200/8
- Material
- Aluminum
- Shape
- Flat
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Thickness Tolerance
- +/-0.010 in
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 84 in
- Width Tolerance
- +/-0.125 in
- Thickness
- 0.375 in
- Overall Width
- 1 1/2 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 1 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.