Inch Aluminum Flat Bars

  • Mfr # AF6061/375750-108
  • Zoro # G423358860
product price: 
$
59.49
/ea

Key Features

Material
Aluminum
Tensile Strength
45,000 psi
System of Measurement
Inch
Yield Strength
40,000 psi
Wire Rope Length
108 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/375750-108
Zoro #
G423358860
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
108 in
Overall Width
3/4 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.375 in
Overall Length
108 in
Length
108 in

Details

Material
Aluminum
Tensile Strength
45,000 psi
System of Measurement
Inch
Yield Strength
40,000 psi
Shape
Flat
Item
Aluminum Flat Bar
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Temper
T6511
Mechanical Finish
Mill
Standards
AMSQQA200/8
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Thickness Tolerance
+/-0.010 in
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews