Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/3758-108
  • Zoro # G623358042

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Wire Rope Length
108 in
Standards
ASTM B632
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3758-108
Zoro #
G623358042
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Wire Rope Length
108 in
Thickness
0.375 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
108 in
Length
108 in

Details

Standards
ASTM B632
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Galvanized
Not Galvanized
Shape
Plate
Temper
T6
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Item
Aluminum Plate
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.01 in
Coating
Plain
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Tensile Strength
45,000 psi
System of Measurement
Inch

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 108 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.