Inch Aluminum Flat Bars

  • Mfr # AF6061/3758-36
  • Zoro # G723357327
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B632
Shape
Plate
Temper
T6
Thickness
0.375 in
Includes Material Certificate
No Certificates Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/3758-36
Zoro #
G723357327
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Overall Width
8 in
Wire Rope Length
36 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
36 in
Length
36 in

Details

Standards
ASTM B632
Shape
Plate
Temper
T6
Includes Material Certificate
No Certificates Included
Thickness Tolerance
+/-0.01 in
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Coating
Plain
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Galvanized
Not Galvanized
Item
Aluminum Plate
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatment
No Heat Treatment
Tensile Strength
45,000 psi
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 36 in, Length Tolerance +/-1 in, Overall Width 8 in, Width Tolerance +/-0.125 in, Thickness 0.375 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B632

Ratings & reviews