Inch Aluminum Flat Bars

  • Mfr # AF6061/5004-120
  • Zoro # G323355532
product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Shape
Flat
Mechanical Finish
Mill
Temper
T6511
System of Measurement
Inch
Tensile Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/5004-120
Zoro #
G323355532
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width Tolerance
+/-0.125 in
Wire Rope Length
120 in
Overall Width
4 in
Length Tolerance
+/-0.125 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Flat Bar
Shape
Flat
Mechanical Finish
Mill
Temper
T6511
System of Measurement
Inch
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Standards
AMSQQA200/8
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.010 in
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Fabrication
Cold Drawn
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 120 in Overall Length, Length Tolerance +/-0.125 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews