Inch Aluminum Flat Bars
- Mfr # AF6061/6252-84
- Zoro # G523357022
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.625 in
Material
Aluminum
System of Measurement
Inch
Overall Width
2 in
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/6252-84
- Zoro #
- G523357022
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Flat Bar
- Material
- Aluminum
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Standards
- AMSQQA200/8
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Thickness Tolerance
- +/-0.010 in
- Temper
- T6511
- Tensile Strength
- 45,000 psi
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Shape
- Flat
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.625 in
- Overall Width
- 2 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 84 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.