Shop ZORO SELECT

Inch Aluminum Flat Bars

  • Mfr # AF6061/7502250-144
  • Zoro # G123355268

product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
144 in
Heat Treatable
Heat Treatable
Temper
T6511
Material
Aluminum
Thickness Tolerance
+/-0.010 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/7502250-144
Zoro #
G123355268
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
144 in
Thickness
0.75 in
Length Tolerance
+/-0.125 in
Overall Width
2 1/4 in
Width Tolerance
+/-0.125 in
Overall Length
144 in
Length
144 in

Details

Heat Treatable
Heat Treatable
Temper
T6511
Material
Aluminum
Thickness Tolerance
+/-0.010 in
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Standards
AMSQQA200/8
Brinell Hardness
95 BHN
System of Measurement
Inch
Item
Aluminum Flat Bar
Fabrication
Cold Drawn
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Shape
Flat
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 144 in Overall Length, Length Tolerance +/-0.125 in, 2 1/4 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.