Inch Aluminum Flat Bars
- Mfr # AF6061/7502500-108
- Zoro # G323361571
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Shape
Flat
Temper
T6511
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Length Tolerance
+/-0.125 in
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/7502500-108
- Zoro #
- G323361571
- UPC #
- -
- Country of Origin
- Multiple
- Shape
- Flat
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Brinell Hardness
- 95 BHN
- Standards
- AMSQQA200/8
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Heat Treatment
- No Heat Treatment
- Item
- Aluminum Flat Bar
- Maximum Temperature
- 1,205 Degrees F
- Tensile Strength
- 45,000 psi
- Material
- Aluminum
- Thickness Tolerance
- +/-0.010 in
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-0.125 in
- Overall Width
- 2 1/2 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 108 in
- Thickness
- 0.75 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 108 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.