Shop ZORO SELECT
See all product information
Create Account
Inch Aluminum Flat Bars
- Mfr # AF6061/7502500-132
- Zoro # G523353536
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+/-0.010 in
Fabrication
Cold Drawn
Wire Rope Length
132 in
Includes Material Certificate
No Certificates Included
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF6061/7502500-132
- Zoro #
- G523353536
- UPC #
- -
- Country of Origin
- Multiple
- Thickness Tolerance
- +/-0.010 in
- Fabrication
- Cold Drawn
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Heat Treatment
- No Heat Treatment
- Standards
- AMSQQA200/8
- Tensile Strength
- 45,000 psi
- Temper
- T6511
- Mechanical Finish
- Mill
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Item
- Aluminum Flat Bar
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Brinell Hardness
- 95 BHN
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Shape
- Flat
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 132 in
- Overall Width
- 2 1/2 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Thickness
- 0.75 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 132 in Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.