Inch Aluminum Flat Bars

  • Mfr # AF6061/7505-84
  • Zoro # G023360966
product price: 
$
508.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Material
Aluminum
Fabrication
Cold Drawn
Length Tolerance
+/-0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF6061/7505-84
Zoro #
G023360966
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Width
5 in
Wire Rope Length
84 in
Thickness
0.75 in
Width Tolerance
+/-0.125 in
Overall Length
84 in
Length
84 in

Details

Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Material
Aluminum
Fabrication
Cold Drawn
Yield Strength
40,000 psi
Item
Aluminum Flat Bar
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Standards
AMSQQA200/8
Thickness Tolerance
+/-0.010 in
Shape
Flat
System of Measurement
Inch
Heat Treatable
Heat Treatable
Temper
T6511
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Flat, 84 in Overall Length, Length Tolerance +/-0.125 in, 5 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews