Inch Aluminum Flat Bars

  • Mfr # ASQ6061/1-60
  • Zoro # G923361414
product price: 
$
85.69
/ea

Key Features

Temper
T6511
Width Tolerance
+/-0.125 in
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatment
No Heat Treatment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASQ6061/1-60
Zoro #
G923361414
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
1 in
Thickness
1 in
Wire Rope Length
60 in
Overall Length
60 in
Length
60 in

Details

Temper
T6511
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Standards
AMSQQA200/8
Item
Aluminum Flat Bar
Fabrication
Cold Drawn
System of Measurement
Inch
Yield Strength
40,000 psi
Material
Aluminum
Heat Treatable
Heat Treatable
Shape
Square
Includes Material Certificate
No Certificates Included
Thickness Tolerance
+/-0.010 in
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Square, 60 in Overall Length, Length Tolerance +/-0.125 in, 1 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews