Inch Aluminum Flat Bars
- Mfr # ASQ6061/375-60
- Zoro # G023357393
product price:Â
$
18.19
/ea
Key Features
Heat Treatment
No Heat Treatment
Material
Aluminum
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.010 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASQ6061/375-60
- Zoro #
- G023357393
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- No Heat Treatment
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Thickness Tolerance
- +/-0.010 in
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 45,000 psi
- Temper
- T6511
- Item
- Aluminum Flat Bar
- Brinell Hardness
- 95 BHN
- Standards
- AMSQQA200/8
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Shape
- Square
- Fabrication
- Cold Drawn
- System of Measurement
- Inch
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.375 in
- Length Tolerance
- +/-0.125 in
- Overall Width
- 3/8 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Flat Bar, Aluminum, 6061, T6511, Square, 60 in Overall Length, Length Tolerance +/-0.125 in, 3/8 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.