Inch Aluminum Flat Bars

  • Mfr # ASQ6061/625-84
  • Zoro # G023355795
product price: 
$
69.99
/ea

Key Features

Standards
AMSQQA200/8
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASQ6061/625-84
Zoro #
G023355795
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
5/8 in
Wire Rope Length
84 in
Overall Length
84 in
Length
84 in

Details

Standards
AMSQQA200/8
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Fabrication
Cold Drawn
Shape
Square
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Item
Aluminum Flat Bar
Material
Aluminum
Thickness Tolerance
+/-0.010 in
Temper
T6511
Shell Material
Aluminum

Description

Aluminum Flat Bar, Aluminum, 6061, T6511, Square, 84 in Overall Length, Length Tolerance +/-0.125 in, 5/8 in Overall Width, Width Tolerance +/-0.125 in, 0.625 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200/8

Ratings & reviews