Zoro Homepage

Industrial Wool Felt Sheets, 1/8", F5, 120"

  • Mfr # BULK-FS-F5-101

  • Zoro # G506134985


product price: $28.29
/ea

Key Features

Thickness
1/8"
Grade
F5
Material
Wool Felt
Hardness
Firm
Tensile Strength (PSI)
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F5-101
Zoro #
G506134985
UPC #
193005252540
Country of Origin
China

Dimensions

Thickness
1/8"
Length
120"
Width
1.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Acrylic Adhesive
Hardness
Firm
Tensile Strength (PSI)
400 psi
Color
Grey
Durometer
20A to 30A
Vibration Absorption
Medium
Abrasion Resistance
Good
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Adhesive Type
Acrylic
Firmness
6 psi
Shape
Strip
Tensile Strength
400 psi
Wool Content
95 %
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 lb/sq yd
Maximum Adhesive Temperature
220 Degrees F
Maximum Temperature
200 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.