Shop All Tags
Zoro Select
Inspection Tag, 5-3/4 x 3-1/4, PK25
Mfr # 43Z340
Zoro # G7894092
product price: $19.29
/pk 25, $0.77/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Shape Rectangular
Product Information
- Brand Zoro Select
- MFR # 43Z340
- Zoro # G7894092
- UPC # 846642020637
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 6.6 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S2EP-33-010)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 26" dia. (PLXO26D)
- ZORO SELECT Caution Tag By The Roll, 6-1/4 x 3, PK100 (43Z240)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41432)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Pp, PK6 (6CDA1)
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Wht, Met, PK10 (2RMU7)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (9XVT4)
- ZORO SELECT Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (8CV32)
- BRADY Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (86625)
- Zoro Select Tags