Shop All Tags
Zoro Select
Inspection Tag, 5-3/4 x 3 In, Grn, PK25
Mfr # 8ZF31
Zoro # G4091254
product price: $5.89
/pk 25, $0.24/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color White
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Product Information
- Brand Zoro Select
- MFR # 8ZF31
- Zoro # G4091254
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Details
Description
Inspection Record Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 3 in, Language English, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Return to Stock Header, Preprinted Legend (Reverse Side) Not Applicable, Preprinted Legend Return To Stock, Product Type Tag, Tag Color White, Tag Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11)
- BRADY Floor Stencil, Polypropylene, 6" Overall H, 148806 (148806)
- HONEYWELL NORTH Inhalation Valve, PK6 (B140001)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Pp, PK6 (6CDA1)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (2RMV3)
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Met, PK10 (4ZH14)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 3" W, PK100 (41317)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- Zoro Select Tags