Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Cap, 304 SS, 1/8

  • Mfr # ZUSA-PF-7906

  • Zoro # G900420806


product price: $9.89
/ea

Key Features

Specific Fitting Shape
Hex Head Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female NPT
Max. Steam Pressure
5,850 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7906
Zoro #
G900420806
UPC #
193005127398
Country of Origin
China

Dimensions

Overall Length
3/4 in
Nominal Pipe Size
1/8 in
Outside Diameter
5/8 in

Details

Specific Fitting Shape
Hex Head Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Female NPT
Item
Instrumentation Cap
Max. Steam Pressure
5,850 psi
Standards
ASME B1.20.1, ANSI/ASME B31.1, ANSI/ASME B31.3
Plug Drive Style
0.41 in Hex
Magnetic
No
Maximum Operating Pressure
6,100 psi
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Hex Head Cap, 1/8 in Nominal Pipe Size, Stainless Steel, 304, Female NPT, 5/8 in Outside Diameter, 3/4 in Overall Length, 6,100 psi Maximum Operating Pressure, 5,850 psi Max. Steam Pressure, Plug Drive Style 0.41 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.