Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK

  • Mfr # U37480.056.0001

  • Zoro # G1830179


product price:  $8.35
/pk 25, $0.33/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
0.957 in
Minimum Thickness
1/32 in
Maximum Thickness
0.037 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37480.056.0001
Zoro #
G1830179
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16 in
Outside Diameter
0.957 in
Minimum Thickness
1/32 in
Maximum Thickness
0.037 in
Inside Diameter
0.576 in
Minimum Inside Diameter
37/64 in
Outside Diameter - Minimum
61/64 in
Outside Diameter - Maximum
63/64 in
Inside Diameter - Maximum
19/32 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 2
Rockwell Hardness
C38 to C46
Type
Tooth Lock Washer
Thickness Tolerance
0.037 in to 0.045 in
Color
Silver
For Use With
Lock Washers
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Made in North America
Not Made in North America
Removable
Removable
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.22.1
Washer Type
Internal Regular
Hardness
38 HRC

Description

Lock Washer, Internal Tooth, Type A, Steel, Finish Zinc, Fits Bolt Sizes 9/16 In., Inside Dia. 0.576 In., Outside Dia. 0.957 In., Thickness 0.037 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.