Internal Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 2000 PK

  • Mfr # 50WI188

  • Zoro # G4768852


product price:  $820.99
/pk 2000, $0.41/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.883 in
Maximum Thickness
0.041 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50WI188
Zoro #
G4768852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.883 in
Maximum Thickness
0.041 in
Inside Diameter
0.521 in

Details

Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40 to 50

Description

Lock Washers,1/2 INT TOOTH LOCK,PK2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products