Shop ZORO SELECT
See all product information
Create Account
Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK
- Mfr # U37321.037.0001
- Zoro # G1978999
product price:Â
$
13.19
/pk of 50, $0.26/ea
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
3/64 in
Maximum Thickness
3/64 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U37321.037.0001
- Zoro #
- G1978999
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- Case Hardened
- Type
- Tooth Lock Washer
- Rockwell Hardness
- C40 to C50
- Lock Washer Type
- Internal Tooth Lock
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.21.1
- Washer Type
- Heavy
- Material Quality Standards
- SAE J403 1055-1065
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 1.7 in
- Minimum Thickness
- 3/64 in
- Maximum Thickness
- 3/64 in
- Inside Diameter
- 0.384 in
- Outside Diameter - Maximum
- 3/4 in
- Minimum Inside Diameter
- 25/64 in
- Inside Diameter - Maximum
- 25/64 in
- Outside Diameter - Minimum
- 45/64 in
Description
Lock Washer, Internal Tooth, Heavy Duty Type A, Steel, Finish Zinc, Fits Bolt Sizes 3/8 In., Inside Dia. 0.384 In., Outside Dia. 1.700 In., Thickness 0.042 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.