Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50000 PK B53462.011.0001

Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50000 PK (Discontinued)

  • Mfr # B53462.011.0001
  • Zoro # G5588241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B53462.011.0001
Zoro #
G5588241
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#4
Outside Diameter
0.245 in
Maximum Thickness
1/64 in
Inside Diameter
0.115 in
Inside Dia.
0.115 in
Thickness
0.012 in
Outside Dia.
0.245 in
Fits Bolt Sizes
#4
Outside Diameter - Maximum
1/4 in
Inside Diameter - Maximum
7/64 in

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
410
Type
Internal Tooth, Type A
Rockwell Hardness
C40 to C50
Color
Silver
For Use With
Lock Washers
Thickness Tolerance
0.012 in to 0.018 in
Made in North America
Not Made in North America
Bolt Compatibility
410
Lock Washer Type
Internal Tooth Lock
Material Type
Stainless Steel
Pack Size
Bulk Pack
REACH Compliant
REACH Compliant
Finish Type
Plain
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Removable
Removable
Dimensional Standards
ASME B18.21.1
Meets/Exceeds
ASME B18.21.1
Hardness
40 HRC

Description

Lock Washer, Internal Tooth, Type A, Stainless Steel, Finish Plain, Fits Bolt Sizes #4, #4, Inside Dia. 0.115 In., Outside Dia. 0.245 In., Thickness 0.012 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.