Internal Tooth Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 62WI188

  • Zoro # G4784794


product price:  $636.99
/pk 1000, $0.64/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1.058 in
Maximum Thickness
0.046 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62WI188
Zoro #
G4784794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.058 in
Maximum Thickness
0.046 in
Inside Diameter
0.651 in

Details

Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40 to 50

Description

Lock Washers,5/8 INT TOOTH LOCK,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products