Internal Tooth Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK
Mfr # M51458.200.0001
Zoro # G5346634
product price: $2.69
/pk 5, $0.54/eaKey Features
Material
Stainless Steel
Finish
Plain
Outside Diameter
33 mm
Maximum Thickness
1.4 mm
Standards
DIN 6797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51458.200.0001
Zoro #
G5346634
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M20
Outside Diameter
33 mm
Maximum Thickness
1.4 mm
Inside Diameter
21 mm
Outside Diameter - Minimum
32.38 mm
Minimum Inside Diameter
21 mm
Outside Diameter - Maximum
33 mm
Inside Diameter - Maximum
21.33 mm
Details
Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Internal Tooth, Open Perimeter
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6797
Washer Type
Internal Regular
Material Quality Standards
A2
Description
Lock Washer, Internal Tooth, Open Perimeter, A2 Stainless Steel, Fits Bolt Sizes M20, Inside Dia. 21mm, Outside Dia. 33mm, Thickness 1.4mm, Meets/Exceeds DIN 6797, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.