Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1738
Zoro # G524480224
product price:Â
$
18.39
/ea
Key Features
Connection Type
Adapter x Female NPT
Body Material
Iron
Plug Outside Dia.
2 1/8 in
Thread Size
1 1/2"-11 1/2
Max. Working Pressure @ 70 F
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1738
- Zoro #
- G524480224
- UPC #
- 197666276969
- Country of Origin
- United States
Dimensions
- Plug Outside Dia.
- 2 1/8 in
- Thread Size
- 1 1/2"-11 1/2
- Coupling Size
- 1 1/2 in
Details
- Connection Type
- Adapter x Female NPT
- Body Material
- Iron
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Item
- Iron Cam and Groove Fitting
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type A, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female NPT, Hose Fitting Size Not Applicable, Adapter x Female NPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Includes Locking Arm No, Thread Size 1 1/2 In.-11 1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov