Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1746
Zoro # G724480086
product price:Â
$
97.89
/ea
Key Features
Gasket Material
Nitrile
Connection Type
Coupler x Hose Barb
Coupling Size
3 in
Hose Fitting Size
3 in
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1746
- Zoro #
- G724480086
- UPC #
- 197666277041
- Country of Origin
- United States
Dimensions
- Coupling Size
- 3 in
- Hose Fitting Size
- 3 in
- Socket Inside Diameter
- 3 5/8 in
Details
- Gasket Material
- Nitrile
- Connection Type
- Coupler x Hose Barb
- Item
- Iron Cam and Groove Fitting
- Standards
- A-A-59326
- For Hose I.D.
- 3 in
- Body Material
- Iron
- Max. Working Pressure @ 70 F
- 125 psi
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type C, Coupling Size 3 in, For Hose I.D. 3 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 3 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov