Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1750
Zoro # G524480460
product price:Â
$
151.09
/ea
Free Shipping & Returns
Key Features
Coupling Size
4 in
Plug Outside Dia.
4 3/4 in
Body Material
Iron
Hose Fitting Size
4 in
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1750
- Zoro #
- G524480460
- UPC #
- 197666277089
- Country of Origin
- United States
- Body Material
- Iron
- Item
- Iron Cam and Groove Fitting
- Standards
- A-A-59326
- Connection Type
- Adapter x Hose Barb
- Max. Working Pressure @ 70 F
- 100 psi
- For Hose I.D.
- 4 in
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type E, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Adapter x Hose Barb, Hose Fitting Size 4 in, Adapter x Hose Barb, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size Not Applicable