Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1754
Zoro # G224782000
product price:Â
$
39.29
/ea
Key Features
Coupling Size
2 in
Gasket Material
Nitrile
Standards
A-A-59326
Connection Type
Coupler
Body Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1754
- Zoro #
- G224782000
- UPC #
- 197666277126
- Country of Origin
- United States
Dimensions
- Coupling Size
- 2 in
- Socket Inside Diameter
- 2 1/2 in
Details
- Item
- Iron Cam and Groove Fitting
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Connection Type
- Coupler
- Body Material
- Iron
- Max. Working Pressure @ 70 F
- 250 psi
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type DC, Coupling Size 2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler, Hose Fitting Size Not Applicable, Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov