Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 3/4", Nylon
- Mfr # BULK-CGF-474
- Zoro # G5820891
product price:Â
$
15.49
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type D
Connection Type
NPT
Coupler Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-474
- Zoro #
- G5820891
- UPC #
- 193005436988
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- Nylon
- Coupling Type
- Type D
- Connection Type
- NPT
- Basic Pipe Fitting Material
- Plastic
- Pipe Fitting Material
- Nylon
- Compliance
- A-A59326A
- Max. Pressure
- 150 psi
- Specific Pipe Fitting Shape
- Female Coupler to Female Thread
- Gasket Material
- Nitrile
- Standards
- A-A59326A
- Hose Fitting Gender
- Female
- Includes Locking Arm
- No
- Fitting Type
- FNPT
- Max. Working Pressure @ 70 F
- 150 psi
- Coupling Component
- Socket
- Fitting Connection Type
- Female Coupler x FNPT
- For Hose I.D.
- 1/2"
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type D, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 54.5 mm, Includes Locking Arm No, Thread Size 1/2 in -14