Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1758
Zoro # G124782063
product price:Â
$
21.69
/ea
Key Features
Max. Working Pressure @ 70 F
250 psi
Standards
A-A-59326
Plug Outside Dia.
2 1/2 in
Coupling Size
2 in
Connection Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1758
- Zoro #
- G124782063
- UPC #
- 197666277164
- Country of Origin
- United States
Dimensions
- Plug Outside Dia.
- 2 1/2 in
- Coupling Size
- 2 in
Details
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Item
- Iron Cam and Groove Fitting
- Connection Type
- Adapter
- Body Material
- Iron
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type DP, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter, Hose Fitting Size Not Applicable, Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov