Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1759
Zoro # G824479805
product price:Â
$
34.99
/ea
Key Features
Plug Outside Dia.
3 5/8 in
Max. Working Pressure @ 70 F
125 psi
Body Material
Iron
Coupling Size
3 in
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1759
- Zoro #
- G824479805
- UPC #
- 197666277171
- Country of Origin
- United States
Dimensions
- Plug Outside Dia.
- 3 5/8 in
- Coupling Size
- 3 in
Details
- Max. Working Pressure @ 70 F
- 125 psi
- Body Material
- Iron
- Item
- Iron Cam and Groove Fitting
- Standards
- A-A-59326
- Connection Type
- Adapter
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type DP, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter, Hose Fitting Size Not Applicable, Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 5/8 in, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.